Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK
Mfr # 42A0820-EA-50
Zoro # G3170054
original price:
$8.59
8% off
new price: $7.89
/pk 50, $0.16/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.5 in
Product Information
- Brand Zoro Select
- MFR # 42A0820-EA-50
- Zoro # G3170054
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 1.25 in |
Head Dia. | 0.5 in |
Head Height | 0.082 in |
Overall Length | 1 21/64 in |
Shank Diameter | 0.25 in |
Head Diameter | 1/2 in |
Body Length | 1 1/4 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Maximum Material Thickness | 1 1/32 in |
Minimum Material Thickness | 31/32 in |
Product Type | Solid Rivet |
Installation Method | Hammer, Rivet Press |
Material | Aluminum |
Finish | Plain |
Head Type | Flat |
Material Grade/Class | 1100F |
Manufacturer Location | Made in USA* |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 21/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.082 in, Head Diameter 1/2 in, Minimum Material Thickness 31/32 in, Maximum Material Thickness 1 1/32 in, Body Length 1 1/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (2BE67)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07566.025.0125)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 7" L, Stainless Steel Stainless Steel, 50 PK (7617SD6-PWR)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3/4in, Pln, PK25 (U39100.031.0075)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0306-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.4375 in L, Aluminum Body, 250 PK (42A0407-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (42A0610-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 0.625 in L, Steel Body, 40 PK (411010U)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 1 in L, Stainless Steel Body, 10 PK (6LA11)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Aluminum Body, 50 PK (30A0832-EA-50)
- DISCO S/Stl Moulding Stud Rivets 1/8" Dia 3/16, Small Flanged Head, 1/8 in Dia., Stainless Steel Body (9893PK)
- Zoro Select Solid Rivets