Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK
Mfr # 42A0816-EA-50
Zoro # G3162101
original price:
$8.15
10% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.5 in
Product Information
- Brand Zoro Select
- MFR # 42A0816-EA-50
- Zoro # G3162101
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 1 in |
Head Dia. | 0.5 in |
Head Height | 0.082 in |
Body Length | 1 in |
Shank Diameter | 0.25 in |
Overall Length | 1 5/64 in |
Head Diameter | 1/2 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Material | Aluminum |
Manufacturer Location | Made in USA* |
Product Type | Solid Rivet |
Finish | Plain |
Installation Method | Hammer, Rivet Press |
Material Grade/Class | 1100F |
Head Type | Flat |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 5/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.082 in, Head Diameter 1/2 in, Body Length 1 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08305.062.0500)
- MIDWEST FASTENER 1/4" x 2" 18-8 Stainless Steel Cotterless Hitch Pins 3PK (930044)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in 18-8 Stainless Steel, Plain Finish (Z8786-188)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 38 PK (52636)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (42A0820-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 1000 PK (42A0204-EA-1000)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (42A0616-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (35F0808-EA-50)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.25 in L, Stainless Steel Body, 100 PK (35F0504-EA-100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1.25 in L, Brass Body, 90 PK (27B0620.1)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-1/4 in L, Steel Body, 15 PK (930664)
- Zoro Select Solid Rivets