Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.125 in Dia., 0.4375 in L, Aluminum Body, 250 PK
Mfr # 42A0407-EA-250
Zoro # G3416612
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.25 in
Product Information
- Brand Zoro Select
- MFR # 42A0407-EA-250
- Zoro # G3416612
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.125 in |
Rivet Length | 0.4375 in |
Head Dia. | 0.25 in |
Head Height | 0.042 in |
Shank Diameter | 0.125 in |
Overall Length | 31/64 in |
Head Diameter | 1/4 in |
Body Length | 7/16 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Product Type | Solid Rivet |
Finish | Plain |
Head Type | Flat |
Installation Method | Hammer, Rivet Press |
Material Grade/Class | 1100F |
Material | Aluminum |
Manufacturer Location | Made in USA* |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 31/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.042 in, Head Diameter 1/4 in, Body Length 7/16 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3-1/2in, PK5 (U51431.037.0350)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.013.0100)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWHIS050USA-050BX)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01060.050.0450)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (42A0810-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.5 in L, Aluminum Body, 250 PK (42A0508-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Aluminum Body, 50 PK (42A0824-EA-50)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Stainless Steel Body, 25 PK (35F0820.1-EA-25)
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.75 in L, Aluminum Body, 250 PK (30A0312-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (30A0820-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (42A0820-EA-50)
- Zoro Select Solid Rivets