Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.119 in Dia., 0.2188 in L, Steel Body, 800 PK
Mfr # TRSL01.25
Zoro # G2623591
product price: $9.85
/pk 800, $0.01/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Rivet Length 0.2188 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # TRSL01.25
- Zoro # G2623591
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.119 in |
Rivet Length | 0.2188 in |
Head Height | 0.04 in |
Head Dia. | 0.285 in |
Overall Length | 17/64 in |
Shank Diameter | 0.119 in |
Body Length | 7/32 in |
Head Diameter | 9/32 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Finish | Zinc Plated |
Head Type | Flat |
Installation Method | Hammer, Rivet Press |
Material | Steel |
Material Grade/Class | Ungraded |
Product Type | Solid Rivet |
Manufacturer Location | Made in USA* |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.119 in, Overall Length 17/64 in, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Solid Rivet, Head Type Flat, Head Height 0.04 in, Head Diameter 9/32 in, Body Length 7/32 in, Installation Method Hammer, Rivet Press, Pack Size Small Pack, Manufacturer Location Made in USA*, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (34766)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 5/16 in H, Carbon Steel (WWG360187031212)
- MIDWEST FASTENER Eye Bolt 5/32", Stainless Steel, 20 PK (65141)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 100 PK (05358)
- ZORO SELECT Solid Rivet, Flat Head, 0.147 in Dia., 0.2813 in L, Steel Body, 400 PK (TRSL02.5)
- ZORO SELECT Solid Rivet, Flat Head, 0.201 in Dia., 0.3906 in L, Steel Body, 165 PK (TRSL06)
- ZORO SELECT Solid Rivet, Flat Head, 0.185 in Dia., 0.375 in L, Steel Body, 200 PK (TRSL05)
- ZORO SELECT Solid Rivet, Universal Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (70AD0204-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.25 in L, Stainless Steel Body, 100 PK (35F0504-EA-100)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (55A0408-EA-250)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 1 in L, Steel Body, 8 PK (932524)
- Zoro Select Solid Rivets