Shop All Solid Rivets
Zoro Select
Solid Rivet, Flat Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 1000 PK
Mfr # 42A0204-EA-1000
Zoro # G3052786
product price: $10.69
/pk 1000, $0.01/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Rivet Head Style Flat
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.025 in
Product Information
- Brand Zoro Select
- MFR # 42A0204-EA-1000
- Zoro # G3052786
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.0625 in |
Rivet Length | 0.25 in |
Head Height | 0.025 in |
Head Dia. | 0.125 in |
Shank Diameter | 0.0625 in |
Head Diameter | 1/8 in |
Body Length | 1/4 in |
Overall Length | 9/32 in |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Material Grade/Class | 1100F |
Material | Aluminum |
Installation Method | Hammer, Rivet Press |
Product Type | Solid Rivet |
Finish | Plain |
Head Type | Flat |
Manufacturer Location | Made in USA* |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.0625 in, Overall Length 9/32 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.025 in, Head Diameter 1/8 in, Body Length 1/4 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04360.025.0075)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04006.100.0200)
- ZORO SELECT Spring Pin, Slotted, 1.5x10mm, PK100 (M39100.015.0010)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (42A0816-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (42A0412-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (42A0806-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.25 in L, Stainless Steel Body, 100 PK (35F0504-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Steel Body, 95 PK (410806U)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Brass Body, 100 PK (27B0404-EA-100)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (70A0406.1-EA250)
- Zoro Select Solid Rivets