Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.25 in Dia., 0.75 in L, Steel Body, 80 PK
Mfr # 270812-0
Zoro # G3300421
product price: $11.99
/pk 80, $0.15/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.103 in
Product Information
- Brand Zoro Select
- MFR # 270812-0
- Zoro # G3300421
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 0.75 in |
Head Height | 0.103 in |
Head Dia. | 0.453 in |
Overall Length | 55/64 in |
Body Length | 3/4 in |
Head Diameter | 15/32 in |
Shank Diameter | 0.25 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Head Angle (Deg.) | 90 Degrees |
Material Grade/Class | Ungraded |
Material | Steel |
Installation Method | Hammer, Rivet Press |
Maximum Material Thickness | 1/4 in |
Product Type | Solid Rivet |
Head Angle | 100 Degrees |
Manufacturer Location | Made in USA* |
Head Type | Countersunk |
Finish | Plain |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 55/64 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.103 in, Head Diameter 15/32 in, Maximum Material Thickness 1/4 in, Body Length 3/4 in, Head Angle 100 Degrees , Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00774)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3 in L, 5 PK (FBHEXB58113P5)
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04160.080.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 46 PK (UST900015)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 1 in L, Steel Body, 65 PK (270816.1)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.875 in L, Steel Body, 135 PK (270614.1)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1 in L, Steel Body, 115 PK (270616.1)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.75 in L, Aluminum Body, 250 PK (42A0312-1-EA250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (41F0808.1-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1.25 in L, Stainless Steel Body, 50 PK (41F0620-EA-50)
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 1 in L, Steel Body, 30 PK (351016-0)
- Zoro Select Solid Rivets