Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Brass Body, 200 PK
Mfr # 27B0608
Zoro # G3252103
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Brass
- Fastener Finish Plain
- System of Measurement Inch
- Head Angle (Deg.) 90 Degrees
Product Information
- Brand Zoro Select
- MFR # 27B0608
- Zoro # G3252103
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.1875 in |
Rivet Length | 0.5 in |
Head Height | 0.769 in |
Head Dia. | 0.338 in |
Shank Diameter | 0.1875 in |
Overall Length | 1 17/64 in |
Head Diameter | 11/32 in |
Body Length | 1/2 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Brass |
Fastener Finish | Plain |
System of Measurement | Inch |
Head Angle (Deg.) | 90 Degrees |
Head Angle | 100 Degrees |
Finish | Plain |
Material Grade/Class | Ungraded |
Head Type | Countersunk |
Material | Brass |
Manufacturer Location | Made in USA* |
Product Type | Solid Rivet |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 1 17/64 in, Material Brass, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.769 in, Head Diameter 11/32 in, Body Length 1/2 in, Head Angle 100 Degrees , Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.7200)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51000.062.0350)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK (73811)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg (Z2362)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 1 in L, Brass Body, 100 PK (27B0416-EA-100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 1 in L, Brass Body, 60 PK (27B0816.1)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.625 in L, Brass Body, 100 PK (27B0410-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.625 in L, Stainless Steel Body, 50 PK (35F0810-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.625 in L, Steel Body, 140 PK (410610U)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.25 in L, Steel Body, 245 PK (410604.10000000003)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.625 in L, Aluminum Body, 100 PK (30A0610-EA-100)
- Zoro Select Solid Rivets