Shop All Solid Rivets
Zoro Select
Solid Rivet, Countersunk Head, 0.0938 in Dia., 0.312 in L, Aluminum Body, 250 PK
Mfr # 26AD0305-EA-250
Zoro # G3516432
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Aluminum
- Fastener Finish Gold
- System of Measurement Inch
- Head Height 0.036 in
Product Information
- Brand Zoro Select
- MFR # 26AD0305-EA-250
- Zoro # G3516432
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.0938 in |
Rivet Length | 0.312 in |
Head Height | 0.036 in |
Head Dia. | 0.179 in |
Shank Diameter | 0.095 in |
Overall Length | 11/32 in |
Head Diameter | 11/64 in |
Body Length | 5/16 in |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Aluminum |
Fastener Finish | Gold |
System of Measurement | Inch |
Head Angle | 100 Degrees |
Material Grade/Class | 2117-T4 |
Head Type | Countersunk |
Material | Aluminum |
Manufacturer Location | Made in USA* |
Maximum Material Thickness | 3/32 in |
Product Type | Solid Rivet |
Finish | Gold |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.095 in, Overall Length 11/32 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Countersunk, Head Height 0.036 in, Head Diameter 11/64 in, Maximum Material Thickness 3/32 in, Body Length 5/16 in, Head Angle 100 Degrees , Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3491)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M4010CSFL)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, Pln, PK100 (U39100.009.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (WASB#10RZ)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (26AD0608-EA-100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (26AD0406-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 100 PK (26AD0412-EA-100)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 2 in L, Stainless Steel Body, 25 PK (35F0632-EA-25)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0405-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Steel Body, 55 PK (350816-1)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (42A0616-EA-100)
- Zoro Select Solid Rivets