Shop All Solid Rivets
Zoro Select
Solid Rivet, Brazier Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK
Mfr # 55A0816-EA-50
Zoro # G2692487
product price: $8.35
/pk 50, $0.17/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Brazier
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.625 in
Product Information
- Brand Zoro Select
- MFR # 55A0816-EA-50
- Zoro # G2692487
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.25 in |
Rivet Length | 1 in |
Head Dia. | 0.625 in |
Head Height | 0.125 in |
Body Length | 1 in |
Overall Length | 1 1/8 in |
Head Diameter | 5/8 in |
Shank Diameter | 0.252 in |
Details
Item | Solid Rivet |
Rivet Head Style | Brazier |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Material | Aluminum |
Installation Method | Hammer, Rivet Press |
Material Grade/Class | 1100F |
Product Type | Solid Rivet |
Manufacturer Location | Made in USA* |
Head Type | Brazier |
Finish | Plain |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.252 in, Overall Length 1 1/8 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Brazier, Head Height 0.125 in, Head Diameter 5/8 in, Body Length 1 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, 5/16 in x 6 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10235)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 7/8 in H, Carbon Steel (WWG360625087512)
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE90)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Plain Stainless Steel (U17267.037.0203)
- ZORO SELECT Solid Rivet, Brazier Head, 0.0938 in Dia., 0.125 in L, Aluminum Body, 1000 PK (55A0302-EA-1000)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (55A0608-EA-100)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.3125 in L, Aluminum Body, 250 PK (55A0605-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0204-EA-250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0405-EA-250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (410820-0)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Brass Body, 175 PK (41B0606)
- Zoro Select Solid Rivets