Shop All Current Transformers
Zoro Select
Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads
Mfr # 12G465
Zoro # G4268336
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 400A
- Secondary Range 0 to 5A
- Hole Dia. - Current Transformer 2.28 in
- Electrical Connection - Current Transformer 3 ft 7 in 16 AWG Leads
- Window Round
Product Information
- Brand Zoro Select
- MFR # 12G465
- Zoro # G4268336
- UPC # 190735383827
- Country of Origin India
- Category Current Transformers
Dimensions
Hole Dia. - Current Transformer | 2.28 in |
Overall Depth | 1.61 in |
Outside Dia. | 3.94" |
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 400A |
Secondary Range | 0 to 5A |
Electrical Connection - Current Transformer | 3 ft 7 in 16 AWG Leads |
Window | Round |
For Use With | Panel Meters |
Description
Solid Core Current Transformer, Primary Range 0 to 400A, Secondary Range 0 to 5A, Hole Dia. - Current Transformer 2.28 in, Electrical Connection - Current Transformer 3 ft 7 in 16 AWG Leads, Window Round, Overall Depth 1.61 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- ANCOR Heavy Duty Lugs - 4/0 Gauge Wire - 1/2" Post - 2-Pack (252727)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK60V14)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-500-BK)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- Zoro Select Power Distribution