Shop All Bronze Rods
Zoro Select
Solid Bar, Bronze, Unfnsh OD 5/8 In
Mfr # B932S000005-13
Zoro # G6685506
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Leaded Tin
- Thickness 5/8 in
- Length 13 in
- Unfinished Outside Dia. 5/8 in
Product Information
- Brand Zoro Select
- MFR # B932S000005-13
- Zoro # G6685506
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 13 in |
Unfinished Outside Dia. | 5/8 in |
Width | 5/8 in |
Outside Diameter | 5/8 in |
Overall Length | 13 in |
Details
Item | 932 Bronze Rod |
Material | Bronze |
Alloy Type | Leaded Tin |
Thickness | 5/8 in |
Temp. Range | -450 Degrees to 500 Degrees F |
Standards | ASTM B505, CDA 932, SAE 660 |
Max. Pv | 75,000 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Tensile Strength | 35,000 psi |
Fabrication | Cast |
Yield Strength | 20,000 psi |
Shape | Disc |
Maximum Temperature | 500 Degrees F |
Brinell Hardness | 65 |
Minimum Temperature | -450 Degrees F |
Material Grade | 932 |
Description
932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 5/8 in, Overall Length 13 in, Standards ASTM B505, CDA 932, SAE 660, Fabrication Cast, Yield Strength 20,000 psi, Mechanical Finish Mill, Shape Disc, Brinell Hardness 65, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, System of Measurement Inch, Tensile Strength 35,000 psi
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0310x7/8 ID, Pk10 (25195)
- E. JAMES Rubber Cord, Buna, 4.0mm Dia, 10 Ft (CSBUNA-4.0-10)
- ZORO SELECT Clear Polycarbonate Tube Stock 1 ft L (BULK-RPT-PC-8)
- WARP BROTHERS Poly Film 15X25Ft 4Mil Clear (4CH15)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1 In (B932S000008-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3 In (B932S000024-13)
- ONLINEMETALS 1.5" Aluminum Bronze Round Bar 954 Cast Oversized (14388)
- Zoro Select Bronze Rods