Shop All Valve Mounting Hardware
Zoro Select
Solenoid Mount, 1/4 In., 6-5/32 In L
Mfr # 4350010780
Zoro # G4805507
original price:
$202.72
3% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Port Size 1/4 in
- Operating Pressure 40 to 120 psi
- Valve Design Rack-and-Pinion
- Temp. Range -4 to 180 Degrees F
- Mounting NAMUR Standard
Product Information
- Brand Zoro Select
- MFR # 4350010780
- Zoro # G4805507
- Country of Origin United States
- Category Valve Mounting Hardware
Dimensions
Air Port Size | 1/4 in |
Width | 1 1/4 in |
Height | 1 21/32 in |
Length | 6 5/32 in |
Details
Operating Pressure | 40 to 120 psi |
Valve Design | Rack-and-Pinion |
Temp. Range | -4 to 180 Degrees F |
Mounting | NAMUR Standard |
Item | Solenoid Mount |
Body Material | Aluminum |
Features | Epoxy Coated End Caps, 115V AC |
Description
Solenoid Mount, Body Material Aluminum, NAMUR Standard Mounting, Operating Pressure 40 to 120 psi, Temp. Range -4 to 180 Degrees F, Valve Design Rack-and-Pinion, Air Port Size 1/4 in, Length 6 5/32 in, Width 1 1/4 in, Height 1 21/32 in, Features Epoxy Coated End Caps, 115V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.