Shop All Individual & Bulk O-Rings
Zoro Select
SoFt Silicone O-Ring, Dash 123, PK25
Mfr # ZUSAS50FDA123
Zoro # G1676755
product price: $18.89
/pk 25, $0.76/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 123
- System of Measurement Inch
- Cross Section Shape Round
- Material Silicone
- O-Ring Material Silicone
Product Information
- Brand Zoro Select
- MFR # ZUSAS50FDA123
- Zoro # G1676755
- UPC # 193005247201
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-3/16" |
Actual Inside Dia. | 1.174" |
Nominal Outside Dia. | 1-3/8" |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.38" |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.1 in, Actual Width 0.103 in, Dash Number 123, Color Red, Durometer 50 Shore A, Meets/Exceeds 3A 18-03, FDA, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.38 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 9/32" x 2-1/4" x .026" WG Steel Extension Springs 6PK (18520)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 10"D x 8"H (BKTM02X10X08CSPBL)
- STRATTEC Strattec:Chrysler Ignition 1998+ 8-Cut (Y157) Full Repair Kit 703719 (Strattec) (STR-703719)
- WRS WRS 2-15/16" Die Cast Pivot Bar (2 Pack) (020-504-2)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 43mm ID, PK25 (ZUSAH3.5X43)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0049)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJC7)
- ZORO SELECT O-Ring, EPDM, Dash 220, 1-3/8, 1.637, PK25 (U38869.012.0137)
- ZORO SELECT Buna-N O-Ring, 4.5mm Wide 28mm ID, PK10 (ZUSAH4.5X28)
- ZORO SELECT O-Ring, Dash 135, PTFE, 0.1 In., PK5 (1RGG4)
- STERLING SEAL & SUPPLY 122 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT122X250)
- Zoro Select Individual & Bulk O-Rings