Shop All Individual & Bulk O-Rings
Zoro Select
SoFt Silicone O-Ring, Dash 012, PK25
Mfr # ZUSAS50FDA012
Zoro # G1676247
product price: $4.75
/pk 25, $0.19/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 012
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Product Information
- Brand Zoro Select
- MFR # ZUSAS50FDA012
- Zoro # G1676247
- UPC # 193005246440
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8" |
Actual Inside Dia. | 0.364" |
Nominal Outside Dia. | 1/2" |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.504" |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.3 in, Actual Width 0.07 in, Dash Number 012, Color Red, Durometer 50 Shore A, Meets/Exceeds 3A 18-03, FDA, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.504 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIET GLIDE Miniature Black 60 in. Double Front Mount Bi-Fold Sliding Barn Door Track and Hardware Kit (NT.BFM1310.FM.08-60-2)
- COMMAND 3M White Sawtooth Picture Hanger 4 lb , 3PK (17042-ES)
- COMPONENT HARDWARE Offset Polished CP HD Walk-In Door Latch (W38-1000)
- RANDALL GOLD 5 3/4In. ADJUSTABLE SILL (3 FT AW-575-G)
- ZORO SELECT O-Ring, Dash 109, Buna N, 0.1 In., PK100 (1RHD4)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38805.012.0162)
- ZORO SELECT O-Ring, Dash 018, Viton, 0.07 In., PK25 (1RGT4)
- ZORO SELECT O-Ring, Dash 121, PTFE, 0.1 In., PK10 (1RGF1)
- ZORO SELECT SoFt Silicone O-Ring, Dash 010, PK25 (ZUSAS50FDA010)
- ZORO SELECT Brown Viton O-Ring, 3mm Wide 45mm ID, PK5 (ZUSAVB75M3X45)
- ZORO SELECT O-Ring, Dash 451, Buna N, 0.27 In., PK2 (U38801.025.1100)
- Zoro Select Individual & Bulk O-Rings