Shop All Individual & Bulk O-Rings
Zoro Select
SoFt FDA Viton O-Ring, Dash 114, PK10
Mfr # ZUSAV60114
Zoro # G1666429
product price: $8.65
/pk 10, $0.87/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 114
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAV60114
- Zoro # G1666429
- UPC # 193005286972
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8" |
Actual Inside Dia. | 0.612" |
Nominal Outside Dia. | 13/16" |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.818" |
Actual Width | 0.103 in |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.6 in, Actual Width 0.103 in, Dash Number 114, Color White, Durometer 60 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Cot, 2 3/4 OAL, 11/16 OD, PK6 (1NAR6)
- TOWNSTEEL TownSteel: RFID Key Cards (TNS-FCE-4206)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Duronodic - Sizes 1-6 (TC4361-DU)
- GLOBAL DOOR CONTROLS 1-5/32 in. Mortise Single Brass Keyed Alike Cylinder Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-BCX1DU)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0130)
- ZORO SELECT Brown Viton O-Ring, Dash 035, PK10 (ZUSAVB75035)
- ZORO SELECT O-Ring, Dash 431, Buna N, 0.27 In., PK5 (U38801.025.0525)
- ZORO SELECT O-Ring, Buna N, Dash 232, 2-3/4, 3.012, PK25 (U38801.012.0275)
- ZORO SELECT O-Ring, Silicone, 1-5/8, 1.887, PK25 (U38883.012.0162)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 013, PK25 (ZUSAH70LUB013)
- ZORO SELECT O-Ring, Dash 325, Viton, 0.21 In., PK10 (U38871.018.0150)
- Zoro Select Individual & Bulk O-Rings