Shop All Individual & Bulk O-Rings
Zoro Select
SoFt FDA Viton O-Ring, Dash 113, PK10
Mfr # ZUSAV60113
Zoro # G1666386
product price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 113
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAV60113
- Zoro # G1666386
- UPC # 193005286965
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16" |
Actual Inside Dia. | 0.549" |
Nominal Outside Dia. | 3/4" |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.755" |
Nominal Width | 3/32 in |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.5 in, Actual Width 0.103 in, Dash Number 113, Color White, Durometer 60 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.755 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON Larson 5035261 Heavy Duty Zinc Push Button Keyed Latch; White (5035261)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 15mm ID, PK100 (ZUSAH3.5X15)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 240, PK5 (ZUSAHSQ70240)
- MSI Stella Biscotti 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0732)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK25 (1CUY7)
- ZORO SELECT O-Ring, Viton, 20mm OD, PK25 (1RHT7)
- ZORO SELECT O-Ring, Dash 316, Buna N, 0.21 In., PK50 (U38801.018.0087)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 22mm ID, PK100 (ZUSAH1X22)
- ZORO SELECT O-Ring, Buna N, Dash 203, 5/16, 0.574, PK25 (U38801.012.0031)
- ZORO SELECT O-Ring, Dash 275, Viton, 0.13 In., PK2 (U38871.012.1050)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0190)
- Zoro Select Individual & Bulk O-Rings