Shop All Individual & Bulk O-Rings
Zoro Select
SoFt FDA Viton O-Ring, Dash 014, PK25
Mfr # ZUSAV60014
Zoro # G1666176
product price: $10.55
/pk 25, $0.42/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 014
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAV60014
- Zoro # G1666176
- UPC # 193005286699
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2" |
Actual Inside Dia. | 0.489" |
Nominal Outside Dia. | 5/8" |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.629" |
Nominal Width | 1/16 in |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.07 in, Dash Number 014, Color White, Durometer 60 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.629 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 45 3/4"W x 24 1/2"H x 1 1/4"D Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel, Colfax (PNU24X48CNCO)
- PFISTER Pfister Dk Gskt Gry 49M (970-017C)
- ABUS Abus: 70/45HB Solid Brass Weather-Resistant Shackle Padlock B KA Yellow 2" Shackle (ABS-06130-KA)
- DELTANA Edge Pull, 4" Black (EP475U19)
- ZORO SELECT Silicone O-Ring, 2mm Wide 7mm ID, PK50 (ZUSAS2X7)
- ZORO SELECT O-Ring, Dash 125, Buna N, 0.1 In., PK100 (1RHE9)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK25 (1CUY2)
- ZORO SELECT O-Ring, Viton, 20mm OD, PK10 (1RHV7)
- ZORO SELECT O-Ring, Dash 223, Buna N, 0.13 In., PK25 (1RHH6)
- ZORO SELECT O-Rings, Metric, Round, EPDM, PK50 (ZUSAE1X8)
- ZORO SELECT O-Ring, Dash 338, Buna N, 0.21 In., PK10 (1RHL6)
- Zoro Select Individual & Bulk O-Rings