Shop All Individual & Bulk O-Rings
Zoro Select
SoFt FDA Viton O-Ring, Dash 013, PK25
Mfr # ZUSAV60013
Zoro # G1666124
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 013
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Product Information
- Brand Zoro Select
- MFR # ZUSAV60013
- Zoro # G1666124
- UPC # 193005286682
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16" |
Actual Inside Dia. | 0.426" |
Nominal Outside Dia. | 9/16" |
Actual Outside Dia. | 0.566" |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.07 in, Dash Number 013, Color White, Durometer 60 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.566 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Adjustable ANSI Strike (9454CP)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Transitional Cabinet Pull (BP8675192900)
- BEA Jamb Box (10BOXJAMBSM)
- ZORO SELECT O-Ring, Dash 338, Buna N, 0.21 In., PK10 (1RHL6)
- ZORO SELECT O-Ring, Dash 374, Buna N, 0.21 In., PK5 (U38801.018.0925)
- ZORO SELECT O-Ring, Dash 330, FEP, Viton Core, 0.21 In. (1WMA9)
- ZORO SELECT O-Ring, Dash 444, Viton, 0.27 In., PK2 (U38871.025.0775)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 210, PK50 (ZUSAHSQ70210)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK50 (U38801.018.0250)
- ZORO SELECT O-Ring, Dash 455, Buna N, 0.27 In., PK2 (U38801.025.1300)
- Zoro Select Individual & Bulk O-Rings