Shop All Individual & Bulk O-Rings
Zoro Select
SoFt Buna-N O-Ring, Dash 234, PK10
Mfr # ZUSAH50234
Zoro # G1648247
product price: $7.85
/pk 10, $0.78/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 234
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Product Information
- Brand Zoro Select
- MFR # ZUSAH50234
- Zoro # G1648247
- UPC # 193005215941
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3" |
Actual Inside Dia. | 2.984" |
Nominal Outside Dia. | 3-1/4" |
Actual Outside Dia. | 3.262" |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Item | O-Ring |
Dash Number | 234 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 50A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Soft |
Metal Detectable | No |
Application | Standard |
Temp. Range | -40° to 250° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 in, Nominal Width 1/8 in, Actual Inside Dia. 2.9 in, Actual Width 0.139 in, Dash Number 234, Color Black, Durometer 50 Shore A, Nominal Outside Dia. 3 1/4 in, Actual Outside Dia. 3.262 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 24"H (GVPVE18X2401FUN)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1382)
- A LA MAISON CEILINGS Romanesque Wreath 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R47PW-8)
- ZORO APPROVED SUPPLIER 138 OD CMP Spring (C-874)
- ZORO SELECT O-Ring, Dash 115, EPDM, 0.1 In., PK25 (5JJV8)
- ZORO SELECT Buna-N O-Ring, Dash 019, PK100 (ZUSAH70019)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 69mm ID, PK25 (ZUSAH1.5X69)
- ZORO SELECT O-Ring, PTFE, MSDash 329, PK10 (1RFY7)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK25 (1RHN4)
- ZORO SELECT O-Ring, Dash 246, Buna N, 0.13 In., PK25 (U38801.012.0450)
- ZORO SELECT O-Ring, Dash 125, Viton, 0.1 In., PK10 (1RGV7)
- Zoro Select Individual & Bulk O-Rings