Shop All Individual & Bulk O-Rings
Zoro Select
SoFt Buna-N O-Ring, Dash 032, PK25
Mfr # ZUSAH50032
Zoro # G1647669
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 50 Shore A
- Actual Outside Dia. 2.004 in
- Actual Inside Dia. 1.8 in
- Temp. Range -40 Degrees to 250 Degrees F
- Cross Section Shape Round
Product Information
- Brand Zoro Select
- MFR # ZUSAH50032
- Zoro # G1647669
- UPC # 193005215392
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Outside Dia. | 2.004 in |
Actual Inside Dia. | 1.8 in |
Nominal Width | 1/16 in |
Nominal Inside Dia. | 1 7/8 in |
Actual Width | 0.07 in |
Nominal Outside Dia. | 2 in |
Details
Item | O-Ring |
Durometer | 50 Shore A |
Temp. Range | -40 Degrees to 250 Degrees F |
Cross Section Shape | Round |
FDA Approved | No |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Dash Number | 032 |
System of Measurement | Inch |
Metal Detectable | No |
O-Ring Material | Buna N |
Application | Standard |
X-Ray Detectable | No |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.8 in, Actual Width 0.07 in, Dash Number 032, Color Black, Durometer 50 Shore A, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.004 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS-WRIGHT BLK Pneu DR Closer (V1020BL)
- DETEX DTX02AN 689 Exit Device Trim (02AN 689)
- STRYBUC Split Arm Casement Operator (36-392RHW)
- EKENA MILLWORK 3 1/2"W x 4 1/4"D x 8"H Diane Bracket (BKT03X04X08DI)
- ZORO SELECT O-Ring, Buna N, Dash 320, 1-1/8, 1.520, PK25 (U38869.009.0118)
- ZORO SELECT FFKM O-Ring, Dash 021 (ZUSADC75021)
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38875.009.0400)
- ZORO SELECT O-Ring, Dash 001-1/2, Viton, 0.04 In., PK100 (1BYA5)
- ZORO SELECT O-Ring, Dash 214, Buna N, 0.13 In., PK10 (5JKA2)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 110, PK25 (ZUSAH70LUB110)
- ZORO SELECT O-Ring, Dash 334, FEP, Viton Core, 0.21 In. (1WMB4)
- Zoro Select Individual & Bulk O-Rings