Shop All Individual & Bulk O-Rings
Zoro Select
SoFt Buna-N O-Ring, Dash 013, PK25
Mfr # ZUSAH50013
Zoro # G1647459
product price: $3.75
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 50 Shore A
- Temp. Range -40 Degrees to 250 Degrees F
- Color Black
- Actual Inside Dia. 0.4 in
- FDA Approved No
Product Information
- Brand Zoro Select
- MFR # ZUSAH50013
- Zoro # G1647459
- UPC # 193005215248
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.4 in |
Nominal Inside Dia. | 7/16 in |
Actual Outside Dia. | 0.566 in |
Actual Width | 0.07 in |
Nominal Outside Dia. | 9/16 in |
Nominal Width | 1/16 in |
Details
Item | O-Ring |
Durometer | 50 Shore A |
Temp. Range | -40 Degrees to 250 Degrees F |
Color | Black |
FDA Approved | No |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Cross Section Shape | Round |
Dash Number | 013 |
Metal Detectable | No |
Application | Standard |
Durometer (Hardness) Rating | Medium Hard |
System of Measurement | Inch |
X-Ray Detectable | No |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.07 in, Dash Number 013, Color Black, Durometer 50 Shore A, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.566 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Electromagnetic Door Holders (EH4024120A)
- CAMPBELL CHAIN & FITTINGS #60 "S" Hook, Zinc Plated (6106024)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Aluminum (DCN516 689)
- ZORO SELECT Key Blank, Type Y154P, PK15 (5ZLG1)
- ZORO SELECT O-Ring, Buna N, Dash 273, 9-3/4, 10.012, PK2 (U38805.012.0975)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 132, PK25 (ZUSAHSQ70132)
- ZORO SELECT Buna-N O-Ring, Dash 416, PK5 (ZUSAH70416)
- ZORO SELECT O-Ring, Dash 240, Viton, 0.13 In., PK5 (U38871.012.0375)
- ZORO SELECT O-Ring, Dash 381, Buna N, 0.21 In., PK5 (U38801.018.1200)
- ZORO SELECT O-Ring, Dash 429, Silicone, 0.27 In., PK5 (U38883.025.0500)
- ZORO SELECT O-Ring, Dash 467, Viton, 0.27 In. (U38875.025.1900)
- Zoro Select Individual & Bulk O-Rings