Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron P - Trap W / 1/2" Primer Tap
Mfr # 228534
Zoro # G100722373
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape P-Trap with 1/2 in Primer Tap
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket
Product Information
- Brand Zoro Select
- MFR # 228534
- Zoro # G100722373
- UPC # 810074082594
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Overall Length | 12 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Bend Nominal Dimensions | 4 x 10 1/2 |
Description
P-Trap with 1/2 in Primer Tap, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (460-015X)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type M (MH30010)
- LEGEND VALVE 1/2"x14" T-552PNL 1960 (108-066NL)
- POLY GUARD Water Solution System, 3 lb. Size (GP63N)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F05)
- ZORO SELECT 3/8" Malleable Iron Cap Class 300 (1LBZ5)
- ZORO SELECT 1-1/2" Steel Merchant Coupling Class 150 (71107)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend (221802)
- ZORO SELECT Socket x Socket Cast Iron No-Hub Closet Flange (222966)
- ZORO SELECT Double Wye, Cast Iron, 3 x 3 x 2 x 2 in (221804)
- DIXON Pipe Cap, Iron, 2 in, FNPT (300MICAP200)
- Zoro Select Black Pipe Fittings