Shop All Set Screws
Zoro Select
Socket Set Scrw, Cup, 1/4-20x5/16, PK100
Mfr # U51260.025.0031
Zoro # G3040834
product price: $7.55
/pk 100, $0.08/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Type Socket
- Drive Size 1/8 in
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # U51260.025.0031
- Zoro # G3040834
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5/16 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.118 in |
Maximum Point Diameter | 0.132 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Socket |
Point type | Cup |
Point Material | Stainless Steel |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Set Screw |
Type | Standard |
Rockwell Hardness | B96 to C33 |
Meets | ASME B18.3 |
Decimal Equivalent | 0.013 in |
Head Type | Headless |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Thread Fit | 3A |
Point Type | Cup |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 5/16 in, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.013 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.132 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.118 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , PEEK Plain Finish, 10 PK (PKM4-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38093.300.0001)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 1/4 in Dia., 0.910 in L, Steel Body (A1611)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00894)
- ZORO SELECT Set Screw, M5 x 0.80mm, 6mm L, PK100 (M51250.050.0006)
- ZORO SELECT Set Screw, M6 x 1mm, 8mm L, PK100 (M51230.060.0008)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3, PK10 (U01080.037.0300)
- ZORO SELECT Set Screw, M16 x 2mm, 80mm L, PK10 (M07840.160.0080)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1/2, PK50 (U07852.043.0050)
- ZORO SELECT Set Screw, AST, M6x1mm, K Cup, 12mm, PK100 (M07890.060.0012)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, DIN 914, M6-1.0x8mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (892468-5000)
- Zoro Select Set Screws