Shop All Set Screws
Zoro Select
Socket Set Screw, Oval, 1/2-13x1", PK25
Mfr # U07845.050.0100
Zoro # G4614154
original price:
$13.39
16% off
new price: $11.15
/pk 25, $0.45/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 1 in
- Drive Size 1/4 in
- Point type Oval
Product Information
- Brand Zoro Select
- MFR # U07845.050.0100
- Zoro # G4614154
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1 in |
Drive Size | 1/4 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Oval |
Point Type | Oval |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.5 in |
Type | UNC |
Meets | ASME B18.3/ASTM F912 |
Head Type | Headless |
Thread Fit | 3A |
Material Quality Standards | ASTM F912 |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Oval, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (HN-3817)
- ZORO SELECT Thumb Screw, #2 Thread Size, Round, Plain Stainless Steel, 1/4 in Lg, 10000 PK (0204U188)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.062.3600)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (10E)
- ZORO SELECT Set Screw, M6 x 1mm, 20mm L, PK100 (M51230.060.0020)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/4, PK25 (U51260.050.0075)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 20mm L, PK25 (M07810.060.0020)
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/32, PK100 (U07840.011.0009)
- ZORO SELECT Set Screw, M5 x 0.80mm, 4mm L, PK100 (M51240.050.0004)
- ZORO SELECT Set Screw, Zinc P, 13, Flat, 1in, PK25 (U07860.050.0100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 4-48 x 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (167000-100)
- Zoro Select Set Screws