Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M8, Cup, 40mm L, PK25
Mfr # M07840.080.0040
Zoro # G9899550
product price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25 mm
- Drive Type Socket
- Drive Size 4 mm
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # M07840.080.0040
- Zoro # G9899550
- UPC # 190735980453
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M8-1.25 mm |
Overall Length | 40 mm |
Drive Size | 4 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Decimal Equivalent | 0.315 in |
Class | 45H |
Meets | DIN 916 |
Head Type | Headless |
Thread Type | Coarse |
Thread Pitch | 1.25 mm |
Point Type | Cup |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M8-1.25 mm, Overall Length 40 mm, Drive Type Socket, Drive Size 4 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.315 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01060.031.0125)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK (35F0816.1-EA-25)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Steel (75081)
- ZORO SELECT Weld Stud, #10-32, 0.688 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN7)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 20mm L, PK100 (M07840.080.0020)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 50mm L, PK10 (M07840.080.0050)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 35mm L, PK25 (M07840.080.0035)
- ZORO SELECT Sckt St Scr, Knurl Cup, 5/16-18x5/16, PK100 (SSKCIA0310031USA-100BX)
- ZORO SELECT Set Screw, 40, Cup, 1/2in, PK100 (U07852.013.0050)
- ZORO SELECT Sockt Set Scrw, Cup, 5/16-18x5/16, PK100 (U51260.031.0031)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/2in Grade 18-8 Stainless Steel 10PK (9184088)
- Zoro Select Set Screws