Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M5, Flat, 5mm L, PK100
Mfr # M07810.050.0005
Zoro # G9898449
product price: $2.99
/pk 100, $0.03/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5
- Overall Length 5 mm
- Drive Size 2.5 mm
- Point type Flat
Product Information
- Brand Zoro Select
- MFR # M07810.050.0005
- Zoro # G9898449
- UPC # 190735979426
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M5 |
Overall Length | 5 mm |
Drive Size | 2.5 mm |
Minimum Point Diameter | 3.5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Class | 45H |
Decimal Equivalent | 0.197 in |
Meets | DIN 913 |
Head Type | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M5, Overall Length 5 mm, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.197 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Polished, 5 PK (33424)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4440060050)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 143 PK (09801)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0150)
- ZORO SELECT Set Screw, 11, Cup, 3in, PK5 (U07840.062.0300)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/8, PK50 (U07840.043.0037)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3-1/2, PK10 (U07840.050.0350)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 1/2-13x1/2, PK50 (U07820.050.0050)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1/2, PK100 (SSKCIA0250050USA-100BX)
- ZORO SELECT Socket Set Screw, Cone, 1/2-13x1, PK25 (U07800.050.0100)
- ZORO SELECT Socket Set Screw, Hex Socket, Alloy Steel, Black Oxide, 3/8"-16, 25 PK (U07840.037.0200)
- Zoro Select Set Screws