Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M5, Flat, 12mm L, PK100
Mfr # M07810.050.0012
Zoro # G9898476
product price: $5.69
/pk 100, $0.06/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5
- Drive Type Socket
- Drive Size 2.5 mm
- Point type Flat
Product Information
- Brand Zoro Select
- MFR # M07810.050.0012
- Zoro # G9898476
- UPC # 190735979525
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M5 |
Overall Length | 12 mm |
Drive Size | 2.5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Decimal Equivalent | 0.197 in |
Meets | DIN 913 |
Class | 45H |
Head Type | Headless |
Point Type | Flat |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M5, Overall Length 12 mm, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.197 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (FHSIA0500100USA-050BX)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16180.025.0100)
- ZORO SELECT Hex Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55080.100.0001)
- ZORO SELECT #8-32 x 7/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0087)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 10mm L, PK100 (M07810.050.0010)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 6mm L, PK100 (M07810.050.0006)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1, PK50 (SSCFIA0500100USA-050BX)
- ZORO SELECT Set Screw, M4 x 0.70mm, 5mm L, PK100 (M51240.040.0005)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cup, 30mm, PK100 (M07840.030.0030)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/16, PK100 (U51260.025.0018)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK50 (U07840.050.0062)
- Zoro Select Set Screws