Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M4, Flat, 8mm L, PK100
Mfr # M07810.040.0008
Zoro # G9898336
product price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4
- Drive Size 2 mm
- Point type Flat
- Point Type Flat
Product Information
- Brand Zoro Select
- MFR # M07810.040.0008
- Zoro # G9898336
- UPC # 190735979150
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4 |
Overall Length | 8 mm |
Drive Size | 2 mm |
Minimum Point Diameter | 2.5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | DIN 913 |
Decimal Equivalent | 0.157 in |
Class | 45H |
Head Type | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M4, Overall Length 8 mm, Drive Type Socket, Drive Size 2 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.157 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (611652-100)
- G.L. HUYETT Lock Nut, M17, Steel, Plain (KM-03)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-6)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1/2, PK50 (U51260.037.0050)
- ZORO SELECT Set Screw, M10 x 1.50mm, 12mm L, PK50 (M51240.100.0012)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1, PK100 (SSCFIA0370100USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx20mm, PK25 (M51260.060.0020)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx16mm, PK25 (M51260.050.0016)
- ZORO SELECT Set Screw, M10 x 1.25mm, 16mm L, PK50 (M07852.100.0016)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x1/4, PK100 (U07810.037.0025)
- Zoro Select Set Screws