Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M4, Flat, 5mm L, PK100
Mfr # M07810.040.0005
Zoro # G9899036
original price:
$5.99
10% off
new price: $5.39
/pk 100, $0.05/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M4
- Overall Length 5 mm
- Drive Size 2 mm
- Point type Flat
Product Information
- Brand Zoro Select
- MFR # M07810.040.0005
- Zoro # G9899036
- UPC # 190735979051
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4 |
Overall Length | 5 mm |
Drive Size | 2 mm |
Minimum Point Diameter | 2.5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.157 in |
Class | 45H |
Meets | DIN 913 |
Head Type | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M4, Overall Length 5 mm, Drive Type Socket, Drive Size 2 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.157 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx3" L, PK5 (U39350.037.0300)
- ZORO SELECT Wood Screw, 5/16"-18, 2 1/2 in, Plain Nylon Hex Head Slotted Drive, 10 PK (3231218250)
- ZORO SELECT Internally-Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 1 ft, Steel, Zinc Plated Finish, Round (LINK31212IZ)
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 1 in Shank, 3/4 in ID, Steel, Plain (K2021-BLANK)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x5/8, PK100 (U07852.031.0062)
- ZORO SELECT Socket Set Screw, Oval, 1/4-28x1/4, PK50 (SSOFIA0250025-050P)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx16mm, PK25 (M51260.050.0016)
- ZORO SELECT M3X8 METR SOCK SET KNURL CUP BLK OX (M308SSCKI)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 8mm L, PK100 (M07840.050.0008)
- ZORO SELECT Socket Set Screw, Oval, 5/16-18x3/8, PK100 (U07845.031.0037)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M4-0.7x10mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (597885-100)
- Zoro Select Set Screws