Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M4, Flat, 10mm L, PK100
Mfr # M07810.040.0010
Zoro # G9898589
original price:
$5.49
11% off
new price: $4.85
/pk 100, $0.05/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4
- Drive Type Socket
- Drive Size 2 mm
- Point type Flat
Product Information
- Brand Zoro Select
- MFR # M07810.040.0010
- Zoro # G9898589
- UPC # 190735979341
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M4 |
Overall Length | 10 mm |
Drive Size | 2 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Class | 45H |
Meets | DIN 913 |
Decimal Equivalent | 0.157 in |
Head Type | Headless |
Point Type | Flat |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M4, Overall Length 10 mm, Drive Type Socket, Drive Size 2 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.157 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK100 (U07840.025.0125)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09093)
- INDUSCO Eyebolt, 5/8"x 4", Regular Nut Hdg (36500066)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.51601806.BO.IAR)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 12mm L, PK100 (M07810.040.0012)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 6mm L, PK100 (M07810.040.0006)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 4mm L, PK100 (M07810.040.0004)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/4, PK100 (SSCIA0-40025USA-100BX)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 10-32x1/4, PK100 (SSDFIA-100025-100P)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK100 (U07840.037.0100)
- ZORO SELECT Socket Set Screw, Cup, 8-36x3/16, PK100 (U07852.016.0018)
- Zoro Select Set Screws