Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M3, Flat, 8mm L, PK100
Mfr # M07810.030.0008
Zoro # G9898911
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M3
- Drive Type Socket
- Drive Size 1.5 mm
- Point type Flat
Product Information
- Brand Zoro Select
- MFR # M07810.030.0008
- Zoro # G9898911
- UPC # 190735979037
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M3 |
Overall Length | 8 mm |
Drive Size | 1.5 mm |
Dimensional Standards | DIN 913 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Flat |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Meets | DIN 913 |
Class | 45H |
Decimal Equivalent | 0.118 in |
Head Type | Headless |
Point Type | Flat |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M3, Overall Length 8 mm, Drive Type Socket, Drive Size 1.5 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.118 in, Dimensional Standards DIN 913, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 416SS, 3 Diax10mm L, PK10 (MDP15-4)
- ZORO SELECT Internally-Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 6 in, Steel, Zinc Plated Finish, Round (LINK25006IZ)
- DANCO 5/8 in. D Rubber Washer (35099B)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 6 PK (33916)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 5mm L, PK100 (M07810.030.0005)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 10mm L, PK100 (M07810.030.0010)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 6mm L, PK100 (M07810.030.0006)
- ZORO SELECT Set Screw, AST, M8x1.25mm, Flat, 16mm, PK100 (M07860.080.0016)
- ZORO SELECT Set Screw, M3 x 0.50mm, 25mm L, PK100 (M07840.030.0025)
- ZORO SELECT Set Screw, M6 x 1mm, 10mm L, PK100 (M51230.060.0010)
- NEWPORT FASTENERS Set Screws, Cup Point, 3/4-10 x 2 1/2", Alloy Steel, Hex Socket, , 25PK (214063-25)
- Zoro Select Set Screws