Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M20, Cup, 60mm L, PK5
Mfr # M07840.200.0060
Zoro # G9899751
product price: $15.95
/pk 5, $3.19/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M20
- Drive Size 10 mm
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # M07840.200.0060
- Zoro # G9899751
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M20 |
Overall Length | 60 mm |
Drive Size | 10 mm |
Minimum Point Diameter | 14 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Class | 45H |
Decimal Equivalent | 0.787 in |
Meets | DIN 916 |
Head Type | Headless |
Thread Type | Coarse |
Thread Pitch | 2.5 mm |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M20-2.50 mm, Overall Length 60 mm, Drive Type Socket, Drive Size 10 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.787 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1 in Spanner Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22110)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.060.1000)
- FOREVERBOLT A2, 7/16 in Hex Head Cap Screw, Advanced Corrosion Resistance Stainless Steel, 2 in L, 5 PK (FBHEXB716142P5)
- TE-CO Double-End Threaded Rod, 1/2"-13 Thread to 1/2"-13 Thread, 1 ft, Steel, Black Oxide, 2 PK (40717)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 40mm L, PK5 (M07840.200.0040)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 30mm L, PK5 (M07840.200.0030)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/2, PK100 (SSCFIA0310050USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x2, PK100 (U07840.025.0200)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1/2, PK100 (U07890.037.0050)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/2, PK25 (012520T050)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38441)
- Zoro Select Set Screws