Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M16, Cup, 16mm L, PK10
Mfr # M07840.160.0016
Zoro # G9899727
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M16-2.00 mm
- Drive Type Socket
- Drive Size 8 mm
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # M07840.160.0016
- Zoro # G9899727
- UPC # 190735980118
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M16-2.00 mm |
Overall Length | 16 mm |
Drive Size | 8 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Decimal Equivalent | 0.63 in |
Meets | DIN 916 |
Class | 45H |
Head Type | Headless |
Thread Type | Coarse |
Thread Pitch | 2 mm |
Point Type | Cup |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M16-2.00 mm, Overall Length 16 mm, Drive Type Socket, Drive Size 8 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.63 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x3 In, PK10 (WWG-CLPZ-090)
- ZORO SELECT 5/64X1/4 PIN SPRING SLOTTED PLAIN (07804PS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/2"-6, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.150.0001)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 2, Black Oxide, 1-1/16 in Ht, 5 PK (U08100.125.0001)
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x1/4, PK100 (U07800.025.0025)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (SSCIA0-80037USA-100BX)
- ZORO SELECT M8-1.25X8 ISO4029 SOCKET SET CUPPT. BLK OX (M8008SSC)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/4, PK100 (SSCIA0-80025USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x1-1/2, PK10 (U07852.062.0150)
- ZORO SELECT M5-0.8X20 ISO4029 SOCKET SET CUPPT. BLK OX (M5020SSC)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/2in Black Oxide Coated Steel 10PK (9184091)
- Zoro Select Set Screws