Shop All Set Screws
Zoro Select
Socket Set Screw, Gr M12, Cup, 30mm L, PK10
Mfr # M07840.120.0030
Zoro # G9899681
product price: $3.95
/pk 10, $0.40/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-1.75 mm
- Drive Type Socket
- Drive Size 6 mm
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # M07840.120.0030
- Zoro # G9899681
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M12-1.75 mm |
Overall Length | 30 mm |
Drive Size | 6 mm |
Dimensional Standards | DIN 916 |
Details
System of Measurement | Metric |
Drive Type | Socket |
Point type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Class | 45H |
Decimal Equivalent | 0.472 in |
Meets | DIN 916 |
Head Type | Headless |
Thread Type | Coarse |
Point Type | Cup |
Thread Pitch | 1.75 mm |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M12-1.75 mm, Overall Length 30 mm, Drive Type Socket, Drive Size 6 mm, Material Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.472 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 7/16 in Leg L, Steel (187)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0350)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01000.062.0200)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U04110.037.0150)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 40mm L, PK10 (M07840.120.0040)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cup, 70mm, PK50 (M07840.100.0070)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U51260.025.0037)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Cup, 4mm, PK100 (M07850.040.0004)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1, PK100 (U07890.037.0100)
- ZORO SELECT Socket Set Screw, Cup, 1-8x1 (U07840.100.0100)
- HOLO-KROME HOLO-KROME 1/2 X 3/4 S/SET KNURL PT 50/BOX (42056)
- Zoro Select Set Screws