Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, M3x0.50mmx3mm, PK25
Mfr # M51240.030.0003
Zoro # G1115222
product price: $3.25
/pk 25, $0.13/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Overall Length 3 mm
- Drive Size 1.5 mm
- Point type Flat
Product Information
- Brand Zoro Select
- MFR # M51240.030.0003
- Zoro # G1115222
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 3 mm |
Drive Size | 1.5 mm |
Dimensional Standards | DIN 913, ISO 4026 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Class | 6g |
Decimal Equivalent | 0.118 in |
Meets | DIN 913/ISO 4026 |
Head Type | Headless |
Thread Type | Coarse |
Thread Pitch | 0.5 mm |
Thread Fit | 6g |
Material Grade/Class | 18-8 |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Metric, Thread Size M3-0.50 mm, Overall Length 3 mm, Drive Type Socket, Drive Size 1.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.118 in, Dimensional Standards DIN 913, ISO 4026, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A4, M6 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 50 PK (M55010.060.0055)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 2000 PK (07437)
- COBRA FlipToggle 352 lb Tension Strength, 2-1/2" L, 25 PK (425M)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 5500 PK (650237)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx20mm, PK10 (M51260.080.0020)
- ZORO SELECT Socket Set Screw, Gr M2, Cup, 6mm L, PK100 (M07840.020.0006)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x2, PK10 (U07852.050.0200)
- ZORO SELECT Set Screw, M4 x 0.70mm, 30mm L, PK100 (M07840.040.0030)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 20mm, PK50 (M07820.100.0020)
- ZORO SELECT Set Screw, Alloy Steel, PK25 (U07810.050.0075)
- MIDWEST FASTENER #8-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (79223)
- Zoro Select Set Screws