Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 5/16-18x1/2, PK10
Mfr # 0131218T050
Zoro # G1008743
original price:
$3.49
9% off
new price: $3.15
/pk 10, $0.32/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Overall Length 1/2 in
- Drive Size 5/32 in
- Point type Flat
Product Information
- Brand Zoro Select
- MFR # 0131218T050
- Zoro # G1008743
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1/2 in |
Drive Size | 5/32 in |
Head Width | 5/16 in |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Nylon |
Material | Nylon |
Finish | Plain |
Item | Set Screw |
Temp. Range (F) | -40 to 185 Degrees |
Decimal Equivalent | 0.312 in |
Meets | IFI |
Head Type | Headless |
Maximum Temperature | 185 Degrees F |
Resistance Properties | Corrosion Resistant |
Thread Type | Coarse |
Minimum Temperature | -40 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 1/2 in, Fastener Length 1/2 in, Drive Type Socket, Drive Size 5/32 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.312 in, Head Height Not Applicable, Head Width 5/16 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53165 8)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 2 in Wd, White (90198)
- MIDWEST FASTENER L-Hook, 3/4"-10, 10" L, Steel Hot Dipped Galvanized, 10 PK (09897)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (1KB50)
- ZORO SELECT Set Screw, M8 x 1.25mm, 40mm L, PK50 (M51230.080.0040)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cup, 8mm, PK50 (M07840.100.0008)
- ZORO SELECT Sckt Set Scrw, Cup, M5x0.80mmx10mm, PK100 (M51260.050.0010)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 (U07840.075.0300)
- ZORO SELECT Socket Set Screw, Flat, 8-32x1/8, PK50 (010832T012)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/2, PK100 (U07840.025.0150)
- ZORO SELECT Set Screw, AST, M4x0.70mm, K Cup, 6mm, PK100 (M07890.040.0006)
- Zoro Select Set Screws