Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 1/4-20x2, PK25
Mfr # 012520T200
Zoro # G3247842
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/8 in
- Point type Flat
- Point Type Flat
Product Information
- Brand Zoro Select
- MFR # 012520T200
- Zoro # G3247842
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2 in |
Drive Size | 1/8 in |
Head Width | 1/4 in |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Nylon |
Material | Nylon |
Finish | Plain |
Item | Set Screw |
Temp. Range (F) | -40 to 185 Degrees |
Meets | IFI |
Decimal Equivalent | 0.25 in |
Head Type | Headless |
Maximum Temperature | 185 Degrees F |
Thread Type | Coarse |
Minimum Temperature | -40 Degrees F |
Resistance Properties | Corrosion Resistant |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 2 in, Fastener Length 2 in, Drive Type Socket, Drive Size 1/8 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Head Height Not Applicable, Head Width 1/4 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Zinc Plated, 27/32 in Ht (U11391.150.0001)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 20 mm L, Nylon Body, 25 PK (5NCD3)
- ACTEK Eye Bolt #1, 3-1/2 in Shank, 2 in ID, Alloy Steel (48674)
- ZORO SELECT #6-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0037)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/4, PK25 (012520T025)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x5/8, PK25 (012520T062)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK100 (U07840.037.0100)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/4, PK50 (SSFIA0250025-050P)
- ZORO SELECT M10-1.5X10 ISO4029 SOCKET SET CUPPT. BLK OX (M10010SSC)
- ZORO SELECT Socket Set Screw, Cup, 10-32x7/8, PK100 (U07852.019.0087)
- SET SCREW & MANUFACTURING #5-40 X 5/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12400312CPX-1500)
- Zoro Select Set Screws