Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 1/2-13x1/2, PK50
Mfr # U07810.050.0050
Zoro # G0314255
product price: $20.75
/pk 50, $0.42/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point type Flat
- Point Type Flat
Product Information
- Brand Zoro Select
- MFR # U07810.050.0050
- Zoro # G0314255
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1/2 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.27 in |
Maximum Point Diameter | 0.291 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3/ASTM F912 |
Type | UNC |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.25 in |
Head Type | Headless |
Material Quality Standards | ASTM F912 |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1/2 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.291 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Head Cap Screw Assortment, Alloy Steel, Plain Finish, 600 PCS (JBDL24JMR25)
- MIDWEST FASTENER 12mm-1.25 Zinc Plated Class 8 Steel Extra Fine Thread Castle Nuts 6PK (76231)
- E-Z ANCOR E-Z Ancor 40 lbs Tension Strength 1" L, Nylon (25325)
- STEELWORKS 3/8-16 in. D X 24 in. L Steel Threaded Rod (11017)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x3/8, PK50 (U07810.050.0037)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/8, PK100 (U07852.019.0062)
- ZORO SELECT Socket Set Screw, Gr M12, Flat, 20mm L, PK10 (M07810.120.0020)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/8, PK5 (MS51021-9)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/4, PK100 (SSCIA0310025USA-100BX)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 45mm, PK50 (M07820.100.0045)
- MIDWEST FASTENER 6mm-1.0 x 12mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 6PK (79675)
- Zoro Select Set Screws