Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 1/2-13x1-1/4, PK5
Mfr # 0150013T125
Zoro # G2196135
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 1-1/4 in
- Drive Size 1/4 in
- Point type Flat
Product Information
- Brand Zoro Select
- MFR # 0150013T125
- Zoro # G2196135
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/4 in |
Drive Size | 1/4 in |
Head Width | 1/2 in |
Fastener Length | 1 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Flat |
Point Type | Flat |
Point Material | Nylon |
Material | Nylon |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.5 in |
Temp. Range (F) | -40 to 185 Degrees |
Meets | IFI |
Head Type | Headless |
Maximum Temperature | 185 Degrees F |
Resistance Properties | Corrosion Resistant |
Minimum Temperature | -40 Degrees F |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1 1/4 in, Fastener Length 1 1/4 in, Drive Type Socket, Drive Size 1/4 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.5 in, Head Height Not Applicable, Head Width 1/2 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M51010.120.0045)
- ZORO SELECT Set Screw, 13, Flat, 2-1/2in, PK10 (U07810.050.0250)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (03332-PWR)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04360.031.0075)
- ZORO SELECT Set Screw, 32, Cup, PK100 (U07852.019.0150)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 10mm, PK100 (M07800.050.0010)
- ZORO SELECT Socket Set Screw, Gr M2, Cup, 6mm L, PK100 (M07840.020.0006)
- ZORO SELECT Set Screw, M6 x 1mm, 8mm L, PK100 (M51250.060.0008)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/8, PK100 (U07840.031.0062)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 8mm L, PK100 (M07810.060.0008)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Square Head Set Screws 6PK (60594)
- Zoro Select Set Screws