Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 10-32x1/2, PK50
Mfr # 011032S050
Zoro # G3006245
product price: $3.39
/pk 50, $0.07/ea
Sold in multiples of 5 for $16.95
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 7/200 in
- Point type Flat
- Point Type Flat
Product Information
- Brand Zoro Select
- MFR # 011032S050
- Zoro # G3006245
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1/2 in |
Drive Size | 7/200 in |
Head Width | 1/16 in |
Fastener Length | 1/2 in |
Slotted Head Diameter | 0.15 in |
Fastener Length | 1/2 in |
Slotted Head Height | 0.05 in |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #10-32, Overall Length 1/2 in, Fastener Length 1/2 in, Drive Type Slotted, Drive Size 1/32 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.19 in, Head Height Not Applicable, Head Width 1/16 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.040.0010)
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 30 mm Shoulder Lg, Steel (K0706.09X30)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK288 (4NFD1)
- KASAWARE Breakaway Screws, 20PK (KFFBR-A-ZN20)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1, PK50 (011032S100)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/4, PK50 (011032S025)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 (U07840.025.0050)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Cup, 10mm, PK50 (M07840.120.0010)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK100 (SSCIA0-60018USA-100BX)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 12mm, PK100 (M07800.030.0012)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 5mm L, PK100 (M07810.030.0005)
- Zoro Select Set Screws