Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 10-32x1, PK50
Mfr # 011032S100
Zoro # G3022747
original price:
$2.05
12% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 7/200 in
- Point type Flat
- Point Type Flat
Product Information
- Brand Zoro Select
- MFR # 011032S100
- Zoro # G3022747
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1 in |
Drive Size | 7/200 in |
Head Width | 1/16 in |
Slotted Head Height | 0.05 in |
Fastener Length | 1 in |
Slotted Head Diameter | 0.15 in |
Fastener Length | 1 in |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #10-32, Overall Length 1 in, Fastener Length 1 in, Drive Type Slotted, Drive Size 1/32 in, Material Nylon, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.19 in, Head Height Not Applicable, Head Width 1/16 in, Maximum Head Height Not Applicable, Maximum Temperature 185 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -40 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 5/64"Dx1-1/2" L, PK100 (U51700.007.0150)
- HERITAGE Snap Pin, 5/16 in Pin Dia, 3-3/4 in Shank Lg (SNIP-312-3500S)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2-3/4in, PK5 (U51431.037.0275)
- COBRA ANCHORS DrillerToggle 90 lbs Tension Strength, 3" L (361S)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/4, PK50 (011032S025)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/2, PK50 (011032S050)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/4, PK100 (SSCIA0-80025USA-100BX)
- ZORO SELECT Set Screw, M16 x 2mm, 20mm L, PK25 (M51230.160.0020)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 35mm, PK50 (M07820.100.0035)
- ZORO SELECT Socket Set Screw, Cone, 1/2-13x3/4, PK25 (U07800.050.0075)
- ZORO SELECT Set Screw, 16, Flat, 2in, PK25 (U07810.037.0200)
- Zoro Select Set Screws