Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, M3x0.50mmx5mm, PK100
Mfr # M51260.030.0005
Zoro # G1498454
original price:
$10.43
49% off
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Drive Size 1.5 mm
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # M51260.030.0005
- Zoro # G1498454
- UPC # 190735961261
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 5 mm |
Drive Size | 1.5 mm |
Dimensional Standards | DIN 916, ISO 4029 |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.118 in |
Class | 6g |
Meets | DIN 916/ISO 4029 |
Head Type | Headless |
Thread Pitch | 0.5 mm |
Material Grade/Class | 18-8 |
Thread Type | Coarse |
Thread Fit | 6g |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M3-0.50 mm, Overall Length 5 mm, Drive Type Socket, Drive Size 1.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.118 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M1.6-0.35 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.016.0003)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (00346)
- KOHLER Lock Nut, 1 1/16-20 Uns (20496-BC)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK25 (U39350.025.0350)
- ZORO SELECT Socket Set Screw, Cup, M3x0.50mmx4mm, PK100 (M51260.030.0004)
- ZORO SELECT Sckt Set Scrw, Cup, M3x0.50mmx10mm, PK100 (M51260.030.0010)
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx35mm, PK5 (SS6X12035-005P1)
- ZORO SELECT Socket Set Scrw, Cup, 1/4-20x5/16, PK100 (U51260.025.0031)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1, PK100 (SSCFIA0310100USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3, PK10 (U07840.037.0300)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 5/16-24 Thread 1/2 Long, 25PK (92311A598)
- Zoro Select Set Screws