Shop All Set Screws
Download CAD Files
Zoro Select
Socket Set Screw, Cup, 8-32x1/4, PK100
Mfr # U51260.016.0025
Zoro # G0637007
original price:
$8.69
10% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/4 in
- Drive Type Socket
- Drive Size 5/64 in
Product Information
- Brand Zoro Select
- MFR # U51260.016.0025
- Zoro # G0637007
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/4 in |
Drive Size | 5/64 in |
Minimum Point Diameter | 0.076 in |
Maximum Point Diameter | 0.087 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Socket |
Point type | Cup |
Point Material | Stainless Steel |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Set Screw |
Meets | ASME B18.3 |
Decimal Equivalent | 0.164 in |
Rockwell Hardness | B96 to C33 |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Point Type | Cup |
Material Grade/Class | 18-8 |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #8-32, Overall Length 1/4 in, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.164 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.087 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.076 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0100)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ4)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-378-G1000)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 12 PK (63501)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK100 (U51260.013.0018)
- ZORO SELECT Socket Set Screw, Oval, 1/2-13x1/2, PK50 (U07845.050.0050)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/4, PK100 (SSCIA0-80025USA-100BX)
- ZORO SELECT Set Screw, 13, Flat, 2-1/2in, PK10 (U07810.050.0250)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x2, PK50 (SSCIA0250200USA-050BX)
- ZORO SELECT Set Screw, M8 x 1.25mm, 8mm L, PK100 (M51230.080.0008)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK50 (U51260.031.0100)
- Zoro Select Set Screws