Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 8-32x1/2, PK5
Mfr # MS51021-36
Zoro # G1060516
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 5/64 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # MS51021-36
- Zoro # G1060516
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/2 in |
Drive Size | 5/64 in |
Minimum Point Diameter | 0.076 in |
Maximum Point Diameter | 0.087 in |
Dimensional Standards | MS51021/FF-S-200 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Material | 300 Stainless Steel |
Finish | Passivated |
Item | Set Screw |
Decimal Equivalent | 0.078 in |
Type | Mil Spec |
Meets | MS51021/FF-S-200 |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Material Grade/Class | 300 |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #8-32, Overall Length 1/2 in, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.078 in, Dimensional Standards MS51021/FF-S-200, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Maximum Point Diameter 0.087 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.076 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 25 PK (HN-1222)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53967)
- DEWALT Collated Brad Nail, 2 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18150)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (50537)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/4, PK100 (U51260.016.0025)
- ZORO SELECT Socket Set Screw, Cup, 8-32x7/16, PK100 (U07840.016.0043)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x2, PK10 (U07852.043.0200)
- ZORO SELECT Set Screw, 13, Flat, 2in, PK10 (U07810.050.0200)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx25mm, PK10 (M51260.080.0025)
- ZORO SELECT Set Screw, M5 x 0.80mm, 6mm L, PK100 (M51250.050.0006)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-24x3/8, PK100 (U07890.019.0037)
- Zoro Select Set Screws