Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 7/8-9x4, PK5
Mfr # U01080.087.0400
Zoro # G9095222
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Drive Size 7/8 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U01080.087.0400
- Zoro # G9095222
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 4 in |
Drive Size | 7/8 in |
Head Width | 7/8 in |
Head Height | 0.678 in |
Dimensional Standards | ASME B18.6.2 |
Minimum Head Width | 0.852 in |
Maximum Head Width | 0.875 in |
Minimum Head Height | 0.635 in |
Maximum Head Height | 0.678 in |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 7/8 In.-9, Overall Length 4 in, Drive Type External Square, Drive Size 7/8 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.678 in, Head Width 7/8 in, Maximum Head Height 0.678 in, Maximum Head Width 0.875 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.635 in, Minimum Head Width 0.852 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/16 in Bore Dia., 50 PK (HO-106ST ZD)
- MIDWEST FASTENER 1/4"-20 x 2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50590)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head 93 PK (54945)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF123205GR)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x2, PK5 (U01080.087.0200)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x6, PK5 (U01080.087.0600)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-24x3/8, PK100 (U07891.037.0037)
- ZORO SELECT Socket Set Screw, Cone, 8-32x3/16, PK100 (U07800.016.0018)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK50 (U51260.031.0100)
- ZORO SELECT Socket Set Screw, Oval, 5/16-18x5/16, PK100 (U07845.031.0031)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x5/8, PK10 (U07840.062.0062)
- Zoro Select Set Screws