Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 7/8-9x2-1/2, EA 1
Mfr # U07840.087.0250
Zoro # G0269166
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Drive Size 1/2 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U07840.087.0250
- Zoro # G0269166
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 2-1/2 in |
Drive Size | 1/2 in |
Minimum Point Diameter | 0.502 in |
Maximum Point Diameter | 0.53 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.5 in |
Type | UNC |
Meets | ASME B18.3/ASTM F912 |
Head Type | Headless |
Head Shape | Headless |
Thread Fit | 3A |
Material Quality Standards | ASTM F912 |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 7/8 In.-9, Overall Length 2 1/2 in, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.53 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.502 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Aluminum, 100 PK (U69315.016.0080)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x4 L, PK10 (WWG-CLPZ-199)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x3 L, PK25 (WWG-CLPZ-173)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 7/16 in L, Aluminum Body, 100 PK (51072)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x7/8, PK5 (U07840.087.0087)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-28x5/16, PK100 (U07891.025.0031)
- ZORO SELECT Set Screw, M8 x 1.25mm, 8mm L, PK100 (M51230.080.0008)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 16mm L, PK100 (M07840.080.0016)
- ZORO SELECT Set Screw, AST, M6x1mm, K Cup, 6mm, PK100 (M07890.060.0006)
- ZORO SELECT Set Screw, M4 x 0.70mm x 30mm L., PK10 (M51260.040.0030)
- ZORO SELECT Set Screw, M8 x 1.25mm, 45mm L, PK50 (M51230.080.0045)
- Zoro Select Set Screws