Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 7/8-9x1, PK5
Mfr # U07840.087.0100
Zoro # G0674633
product price: $14.59
/pk 5, $2.92/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Overall Length 1 in
- Drive Size 1/2 in
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # U07840.087.0100
- Zoro # G0674633
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 1 in |
Drive Size | 1/2 in |
Minimum Point Diameter | 0.502 in |
Maximum Point Diameter | 0.53 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3/ASTM F912 |
Decimal Equivalent | 0.5 in |
Type | UNC |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Material Quality Standards | ASTM F912 |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 7/8 In.-9, Overall Length 1 in, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.53 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.502 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50845)
- MARSON Rivet Nut, 3/8"-16 Thread Size, Aluminum, 20 PK (M47682)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Brass, Not Graded, Plain, 19/64 in Ht, 50 PK (1WY39)
- TITAN INDUSTRIAL SUPPLY M6 Metric 10.9 Flat Washer-Zinc (TM6FWZ109)
- ZORO SELECT Set Screw, M10 x 1.50mm, 12mm L, PK50 (M51240.100.0012)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cup, 4mm, PK100 (M07840.050.0004)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x5/8, PK100 (U07852.025.0062)
- ZORO SELECT Socket Set Screw, Cup, 4-48x1/8, PK100 (U07852.011.0012)
- ZORO SELECT Socket Set Screw, Cup, 8-36x1/2, PK100 (U07852.016.0050)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/16, PK100 (SSCIA-100018USA-100BX)
- ALLIED TITANIUM M6-1 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001794)
- Zoro Select Set Screws