Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 6-40x1/8, PK100
Mfr # U07852.013.0012
Zoro # G2545295
product price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #6-40
- Drive Size 1/16 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U07852.013.0012
- Zoro # G2545295
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #6-40 |
Overall Length | 1/8 in |
Drive Size | 1/16 in |
Minimum Point Diameter | 0.074 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.063 in |
Meets | ANSI B18.3 |
Temp. Range (F) | -50 to 550 Degrees |
Type | UNF |
Head Type | Headless |
Thread Type | Fine |
Minimum Temperature | -50 Degrees F |
Thread Fit | 3A |
Maximum Temperature | 550 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #6-40, Overall Length 1/8 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.063 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37000.040.0001)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3-1/2"-12, Steel, Grade 2H, Plain (A043332002H)
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB130)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST516X312B)
- ZORO SELECT Socket Set Screw, Cup, 6-40x3/8, PK100 (U07852.013.0037)
- ZORO SELECT 10-32X1 FINE SOCKET SET SCR CUP BLACK OX & OIL (1116SSCI)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3, PK50 (SHSSI0250300-050P)
- ZORO SELECT Socket Set Screw, Cup, 1-8x1 (U07840.100.0100)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/8, PK100 (SSCIA-100037USA-100BX)
- ZORO SELECT Socket Set Screw, Flat, 10-24x3/16, PK100 (U07810.019.0018)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/8-11 x 1 1/2", Alloy Steel, 18-8, Hex Socket Drive , 25PK (417997-25)
- Zoro Select Set Screws