Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 6-32x3/16, PK5
Mfr # MS51021-22
Zoro # G0939032
product price: $13.79
/pk 5, $2.76/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Drive Size 1/16 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # MS51021-22
- Zoro # G0939032
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 3/16 in |
Drive Size | 1/16 in |
Minimum Point Diameter | 0.064 in |
Maximum Point Diameter | 0.074 in |
Dimensional Standards | MS51021/FF-S-200 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Material | 300 Stainless Steel |
Finish | Passivated |
Item | Set Screw |
Meets | MS51021/FF-S-200 |
Decimal Equivalent | 0.062 in |
Type | Mil Spec |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Material Grade/Class | 300 |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #6-32, Overall Length 3/16 in, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.062 in, Dimensional Standards MS51021/FF-S-200, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Maximum Point Diameter 0.074 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.064 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (2WE67)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75981)
- NEWPORT FASTENERS Jam Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (344948-PR-100)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0075)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/4, PK5 (MS51021-23)
- ZORO SELECT Socket Set Screw, Oval, 1/2-13x1", PK25 (U07845.050.0100)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/2, PK10 (U01080.062.0150)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x3/8, PK100 (U07820.025.0037)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/4, PK100 (U51260.011.0025)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Cup, 6mm, PK100 (M07850.040.0006)
- SET SCREW & MANUFACTURING #4-48 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11480125CPX-2500)
- Zoro Select Set Screws