Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 6-32x1/8, PK100
Mfr # U51260.013.0012
Zoro # G2156271
original price:
$4.65
14% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #6-32
- Drive Size 1/16 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U51260.013.0012
- Zoro # G2156271
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/8 in |
Drive Size | 1/16 in |
Minimum Point Diameter | 0.064 in |
Maximum Point Diameter | 0.074 in |
Fastener Length | 1/8 in |
Dimensional Standards | ASME B18.3 |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #6-32, Overall Length 1/8 in, Fastener Length 1/8 in, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.138 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment No Heat Treatment, Jam Screw No, Maximum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0087)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg (Z2387)
- CURT Hitch Pin, 2" or 2-1/2" Rcvr, Zinc, 5/8" (21581)
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-600500-100P)
- ZORO SELECT Socket Set Screw, Cup, 6-32x5/16, PK100 (U51260.013.0031)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/4, PK100 (U51260.013.0025)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2, PK10 (U01080.062.0200)
- ZORO SELECT Set Screw, M8 x 1.25mm, 16mm L, PK100 (M51250.080.0016)
- ZORO SELECT Sockt Set Scrw, Cup, 5/16-18x5/16, PK100 (U51260.031.0031)
- ZORO SELECT M5-0.8X10 ISO4029 SOCKET SET CUPPT. BLK OX (M5010SSC)
- ZORO SELECT Set Screw, M16 x 2mm, 25mm L, PK25 (M51230.160.0025)
- Zoro Select Set Screws